Webstone Company

Isolator® 1 in. Sweat Brass Full Port Ball Valve with Lever Handle and Multifunction Drain

Part #WH51414W  |  Manufacturer Part #H-51414W

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unique uni-body design
  • Replaces 8 components, eliminates 7 leak paths and saves 63 minutes of labor
  • Solid forged brass outer flange
  • Fully removable outer flange secured by snap ring
  • Prevents electrolysis
  • Eliminates galvanic corrosion
  • Three way ball purges before or after the pump
  • Rotation of 360° offers greater flexibility
  • Snap ring provides greater control over installation
  • Twice the purging capabilities in a single component

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B16.18

Collection: Isolator®

End Connection 1: SWT

End Connection 2: Flanged

FM Approved: No

Handle Material: Chrome Plated Steel

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 600 WOG

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Recommended Valve Application: Commercial, Industrial, Residential, Water

UL Listed: No

Valve Body Style: Flanged

Valve Operator: T-Handle

Valve Port Opening: Full Port

Valve Size: 1 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve