1 in. Tankless Water Heater Service Pressure Reducing Valve

You last purchased this on
 
Webstone a brand of NIBCO

Isolator® 1 in. Tankless Water Heater Service Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

Isolator® 1 in. Tankless Water Heater Service Pressure Reducing Valve

  • Fast #
  • Part #WH54444WPR3
  • Item #4891877
  • Manufacturer Part #H-54444WPR3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replaces 14 components, eliminates 12 leak paths and saves 108 minutes of labor
  • Heavy duty forged brass valves with full port main flow channel
  • Compact version of the original Isolator® E-X-P
  • Large drain port outlets
  • Color coded aluminum handles for easy identification of hot and cold valves
  • Uniquely designed lever/wing handle for easy actuation of the main ball
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.18
CARB OTC LEED Compliant:
No
Collection:
Isolator®
End Connection 1:
Union NPT
End Connection 2:
Sweat
End Connections:
Union NPT x Sweat
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
500
Recommended Valve Application:
Commercial, Residential, Water
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Water Heater Valve