3/4 in. IPS Isolator Expansion

You last purchased this on
 
Webstone a brand of NIBCO

Isolator® 3/4 in. IPS Isolator Expansion

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

Isolator® 3/4 in. IPS Isolator Expansion

  • Fast #
  • Part #WH40443W
  • Item #4891913
  • Manufacturer Part #H-40443W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy duty forged brass valves with full port main flow channel and drain
  • Hi-flow full port 3/4" drain offers a great flow rate
  • Replaces 14 components, eliminates 12 leak paths and saves 108 minutes of labor
  • Allows for 1 person diagnostic testing of water heater unit
  • Quicker, consistent quality installation
  • Fewer leak paths
  • Aluminum handle for easy actuation of the drain ball
  • Color coded insulator rings for easy identification of hot and cold valves
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1
CARB OTC LEED Compliant:
No
Collection:
Isolator®
End Connection 1:
Union FIPT
End Connection 2:
FIPT
End Connections:
Union FIPT x FIPT
GSA Approved:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
600
Recommended Valve Application:
Commercial, Residential, Water
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Water Heater Valve