3/4 in. FPT Union x Sweat Service Valve Kit with Pressure Relief Valve

You last purchased this on
 
Webstone a brand of NIBCO

3/4 in. FPT Union x Sweat Service Valve Kit with Pressure Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

3/4 in. FPT Union x Sweat Service Valve Kit with Pressure Relief Valve

  • Fast #
  • Part #WH54443WPR
  • Item #4489540
  • Manufacturer Part #H-54443WPR
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replaces 14 components, eliminates 12 leak paths and saves 108 minutes of labor
  • Heavy duty forged brass valves with full port main flow channel
  • Compact version of the original Isolator® E-X-P
  • Large drain port outlets
  • Color coded aluminum handles for easy identification of hot and cold valves
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61-8
ASME:
ASME B16.18
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
150
Product Type:
Valve
Valve Body Style:
Ball
Valve Stem:
Blowout-proof