3/4 in. Sweat Brass Pump Flange
Isolator® 3/4 in. Sweat Brass Pump Flange
Frequently Purchased Together
Product Details
- Unique uni-body design
- Solid forged brass outer flange
- Includes everything except the pump
- Rotation of 360° offers greater flexibility
- Eliminates galvanic corrosion
- Three way ball purges before or after the pump
- Prevents electrolysis
- Fully removable outer flange secured by snap ring
- Twice the purging capabilities in a single component
- Snap ring provides greater control over installation
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B16.18
- Collection:
- Isolator®
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Material:
- Chrome Plated Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Product Type:
- Flange
- Recommended Valve Application:
- Commercial, Residential, Industrial, Water
- UL Listed:
- No
- Valve Body Style:
- Flanged
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve