3/4 in. Sweat x Flanged Forged Brass Full Port Isolator Ball Valve
5040 Series 3/4 in. Sweat x Flanged Forged Brass Full Port Isolator Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
- Unique uni-body design
- Heavy duty forged brass construction
- Eliminates galvanic corrosion
- Prevents electrolysis
- Slotted holes for high velocity pumps
- Conical inlet to minimize turbulence
Specifications
- ASME:
- ASME B16.18 Annex A
- Collection:
- 5040 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- Handle Material:
- Chrome Plated Steel
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-1/8 in
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 600
- Product Type:
- Ball Valve
- Recommended Valve Application:
- Commercial, Gas, Oil, Residential, Water
- Temperature Range:
- Up to 100 Deg F
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- Flanged
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Weight:
- 1.33 lb