3/4 in. FPT Union x FPT Installation Kit with Valve Flex

This product has been replaced by

3/4 FIP E2 W/ 3/4 GST & 24 FLEX LINE
Webstone a brand of NIBCO 3/4 FIP E2 W/ 3/4 GST & 24 FLEX LINE
Manufacturer Part #H-44443WPR-GST
You last purchased this on
 
Webstone a brand of NIBCO

E-X-P E2 3/4 in. FPT Union x FPT Installation Kit with Valve Flex

  • Fast #
  • Part #WH44443WCOM
  • Item #4820033
  • Manufacturer Part #H-44443WCOM
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

3/4 FIP E2 W/ 3/4 GST & 24 FLEX LINE
Webstone a brand of NIBCO 3/4 FIP E2 W/ 3/4 GST & 24 FLEX LINE
Manufacturer Part #H-44443WPR-GST
Webstone a brand of NIBCO

E-X-P E2 3/4 in. FPT Union x FPT Installation Kit with Valve Flex

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replaces 14 components, eliminates 12 leak paths and saves 108 minutes of labor
  • Heavy duty forged brass valves with full port main flow channel
  • Compact version of the original Isolator® E-X-P
  • Hi-Flow Hose Drains
  • 24 x 3/4 Gas Flex Line
  • 3/4" Gas Ball Valve
  • Large drain port outlets
  • Pressue Relief Valves
  • Hot and Cold Set FP Brass Ball Valves Shut-off
  • Adjacent Packing Glands
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
CARB OTC LEED Compliant:
No
Collection:
E-X-P E2
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/10 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
500
Product Type:
Valve
Valve Body Style:
Ball
Valve Port Opening:
Full Port
Valve Size:
3/4 in
Valve Type:
Water Heater Valve
Water Heater Type:
Tankless