0 items

Webstone Company Isolator® Press x Flanged Isolation with Rotary Flanged

W8140HV

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Eliminates galvanic corrosion
  • Fully removable outer flange secured by snap ring
  • Inner and outer flanges are designed to help prevent problems from over-torquing
  • Prevents electrolysis
  • Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
  • Rotation of 360° offers greater flexibility
  • Snap ring provides greater control over installation
  • Solid forged brass outer flange
  • Unique uni-body design

SPECIFICATIONS

Collection
Isolator®
Color Finish
Brass
End Connection 1
Press
End Connection 2
Flanged
FM Approved
No
Handle Material
Chrome Plated Steel
IAPMO Listed
No
ISO Specifications
ISO 9001
Material
Brass
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
No
Recommended Valve Application
Commercial, Industrial, Residential, Water
UL Listed
No
Valve Body Material
Forged Brass
Valve Body Style
Flanged
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1-1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday