Pro-Connect™ 1-1/2 x 1-1/2 in. Air Separator

Part #WH78006  |  Item #4878211  |  Manufacturer Part #H-78006

$ 287.39 EACH

Fitting Sizes:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Reduces noise
  • Improves system efficiency and operation
  • Reduces wear on system components
  • Requires no regular maintenance
  • Fewer call backs
  • Corrosion-resistant stainless steel coalescing medium
  • Pin guided float ensures smooth operation
  • Vent head and coalescing medium can be removed for cleaning

Specifications

Collection: Pro-Connect™

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Material: Brass

Width: 9-1/8 in