1-1/4 in. Press Brass Air Separator

You last purchased this on
 
Webstone a brand of NIBCO

Pro-Connect™ 1-1/4 in. Press Brass Air Separator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

Pro-Connect™ 1-1/4 in. Press Brass Air Separator

  • Fast #
  • Part #WH78005
  • Item #4878210
  • Manufacturer Part #H-78005
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Improves system efficiency and operation
  • Reduces wear on system components
  • Reduces noise
  • Vent head and coalescing medium can be removed for cleaning
  • Corrosion-resistant stainless steel coalescing medium
  • Pin guided float ensures smooth operation
  • Fewer call backs
  • Requires no regular maintenance
  • Ideal for use with expansion tank pro service valve
  • Requires Certification

Specifications

Collection:
Pro-Connect™
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
15 gpm
Material:
Brass
Pressure - High:
150
Pressure Class:
150#
UL Listed:
No
Width:
9-1/8 in