Webstone Company Pro-Connect™ 3/4 in. Press Thermostat Mixing Valve

WH78203WCAN

Manufacturer Part #: H-78203W-CAN

Valve Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Heavy duty forged brass construction
  • Output range 95° F – 131° F
  • Integral check valves on inlets
  • MIP, SWT, compression, PEX, or press connections
  • Union connections simplify installation and maintenance
  • Compatible with popular press tools

SPECIFICATIONS

Height
6 in
Length
7-3/50 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday