3/4 in. FPT Union x Press Service Valve Kit with Pressure Relief Valve
3/4 in. FPT Union x Press Service Valve Kit with Pressure Relief Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaces 14 components, eliminates 12 leak paths and saves 108 minutes of labor
- Heavy duty forged brass valves with full port main flow channel
- Compact version of the original Isolator® E-X-P
- Large drain port outlets
- Compatible with popular press tools
- Color coded aluminum handles for easy identification of hot and cold valves
- Uniquely designed lever/wing handle for easy actuation of the main ball
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B1.20.1
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- ISO:
- ISO 9001
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Product Type:
- Valve
- Valve Body Style:
- Ball
- Valve Stem:
- Blowout-proof