1-1/2 in. Brass Full Port Sweat 600# Ball Valve
Pro-Pal Series® 1-1/2 in. Brass Full Port Sweat 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaces 2 components, eliminates 1 leak path and saves 9 minutes of labor
- Install anywhere a drain or purge valve is required
- Eliminates the need for assemblies to install drains into a line
- Models available to satisfy all state and federal low-lead laws
- Certified to NSF/ANSI 61 & 372
- Available in SWT, PRS
- Add a garden hose connection to any water source in lines up to 2"
- Hi-flow alternative for filling, draining, or venting closed-loop hydronic systems
- Ball valve with integral spring check saves labor, space, and leak paths
- Adjustable Packing Gland
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.18
- CARB OTC LEED Compliant:
- No
- Collection:
- Pro-Pal Series®
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Handle Material:
- Enamel Coated Aluminum
- Height:
- 3-3/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-13/16 in
- Material:
- Brass, Aluminum, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Commercial, Residential, Industrial, Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- T Pattern
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve