Webstone Company

Pro-Pal Series® 1 in. 600# WOG Copper T-Drain

Part #WH50674W  |  Manufacturer Part #H-50674W

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eliminates the need for assemblies to install drains into a line
  • Replaces 2 components, eliminates 1 leak path and saves 9 minutes of labor
  • Install anywhere a drain or purge valve is required
  • Hi-flow alternative for filling, draining, or venting closed-loop hydronic systems
  • Add a garden hose connection to any water source in lines up to 2"

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B16.18

CARB OTC LEED Compliant: No

Collection: Pro-Pal Series®

End Connection 1: Copper

End Connection 2: Copper

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 600 WOG

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Recommended Valve Application: [Commercial, Residential, Industrial, Water, Oil, Gas]

UL Listed: No

Valve Body Style: T Pattern

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1 in

Valve Stem: Blowout-proof