0 items

Webstone Company Pro-Connect™ Push x FIP Brass Repair Tee

W267W

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G
Clean Bagged
Yes
Collection
Pro-Connect™
End Connection 1
Push
End Connection 2
Push
End Connection 3
FIP
End Connections
Push x FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Forged Dezincified Brass
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 61-G

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday