Webstone Company 2 in. Push x MIP Brass Adapter

W2630WB

Manufacturer Part #: H-26307W-B

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G
Clean Bagged
No
End Connection 2
MIP
End Connections
Push x MIP
Fitting Size 2
2 in
Fitting Type
Straight
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday