0 items

Webstone Company Pro-Connect™ Lever Handle Angle Supply Stop Valve in Polished Chrome

WH2682WB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Pro-Connect™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Push
End Connection 2
Compression
End Connections
Push x Compression
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
No
UL Listed
No
Valve Size
1/2 in x 1/4 in
Valve Type
Angle Supply Stop Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday