0 items

Webstone Company Stainless Steel PEX Ball Valve with Wing

W3170WSSW

Valve Size

3/4 in
Starting at $15.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes adjustable packing gland
  • Includes stainless steel wing style "T" handle

SPECIFICATIONS

ANSI Specifications
ANSI Z1157
ASTM Specifications
ASTM F-1960
CARB OTC LEED Compliant
No
End Connection 1
PEX
End Connection 2
PEX
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
400 WOG
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Recommended Valve Application
Commercial, Gas, Industrial, Oil, Residential, Water
Valve Body Style
Straight Pattern
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday