0 items

Webstone Company Pro-Pal Series® Sweat x IPS Brass Full Port Ball Valve with Reversible Handle

W5461W

Valve Size

Starting at $30.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed specifically for use with pre-fabricated threaded headers
  • Eliminates the need for assemblies to isolate and drain any portion of a piped system
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Replaces 4 components, eliminates 3 leak paths and saves 27 minutes of labor
  • Reversible handle for added versatility
  • Winterize an entire building with simple quarter-turn actions

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B16.18
Collection
Pro-Pal Series®
End Connection 1
SWT
End Connection 2
IPS
FM Approved
No
Handle Material
Chrome Plated Steel
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
600 WOG
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Commercial, Gas, Industrial, Oil, Residential, Water
UL Listed
No
Valve Body Style
Ball
Valve Disc Material
Brass
Valve Operator
Reversible Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday