0 items

Webstone Company Thermostat Mixing Valve

W75W

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heavy duty forged brass construction
  • Integral check valves on inlets
  • MIP, SWT, compression, PEX, or press connections
  • Output range 95° F – 131° F
  • Temperature locking handle ensures appropriate output range
  • Union connections simplify installation and maintenance

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASSE Standards
ASSE 1017
CSA Certified
CSA B125.3
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Sweat
Flow Rate
.5 gpm
IAPMO Listed
No
Lead Law Compliant
Yes
Length
5-1/2 in
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
185
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Body Style
T Pattern
Valve Size
3/4 in
Valve Type
Thermostatic Mixing Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday