24V Hydronic Gas Valve 1 in NPT
24V Hydronic Gas Valve 1 in NPT
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- EGH-85, EGH-95, PFG-8
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Product Type:
- Gas Valve
- Valve Size:
- 1 in
- Volts:
- 24V