NPT Hydronic Pressure Control Valve 220F Brass
GV Series 3 Trim NPT Hydronic Pressure Control Valve 220F Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Automatic recycle
- 140-220 degrees F
- High limit temperature control for GV Series 1-4 boilers
- No remote capillary, mounts directly on well
- 1/2" NPT brass control well
- Range 30 degrees F fixed differential
Specifications
- Collection:
- GV Series 3 Trim
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Brass
- Maximum Temperature:
- 220
- Valve Size:
- 1/2 in