Ultra 1, 2 and 3 Series Gas Boilers Well

You last purchased this on
 
Weil Mclain

Ultra 1, 2 and 3 Series Gas Boilers Well

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weil Mclain

Ultra 1, 2 and 3 Series Gas Boilers Well

  • Fast #
  • Part #W383500270
  • Item #2966394
  • Manufacturer Part #383500270
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
2, 3, Ultra Series 1
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Product Type:
Well