175 MBH Natural Gas High Efficiency Boiler

Part #W382200603  |  Item #4204441  |  Manufacturer Part #382200603

Input MBH :

175 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

AFUE: 91.00

BTU: 140000

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Input MBH : 175 MBH

Length: 37-3/4 in

Material: Cast Iron

Return Pipe Connection: 1 in

Supply Pipe Connection: 1 in

Vent Type: Direct Vent