0 items

Weil Mclain 2 x 2 in. Sight Glass

W591419199

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Weil Mclain 76, 84, 86, 88 and 94 Boilers
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Glass
Size
2 in x 2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday