Weil Mclain
22-3/4 in. Aluminum Hydronic Tubing
Part #W560742860 | Item #657293 | Manufacturer Part #560742860
$
6.65
EACH
Material:
AluminumProduct Details
- Pilot tubing with compression fittings
- 1/8" O.D. x 22-3/4"
- For use with AHE, CG, CGs, Cgi, CGx, EG, LGB and PFG boilers
Specifications
Brand Model Compatibility: CG, Cga and CGi Boilers
Length: 22-3/4 in
Material: Aluminum
Pipe Tubing Size: 1/8 in