3/4 in. Easy-Up Manifold Kit for AquaBalance™ 80-155 Combi Boilers

You last purchased this on
 
Weil Mclain

3/4 in. Easy-Up Manifold Kit for AquaBalance™ 80-155 Combi Boilers

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weil Mclain

3/4 in. Easy-Up Manifold Kit for AquaBalance™ 80-155 Combi Boilers

  • Fast #
  • Part #W383100060
  • Item #8030138
  • Manufacturer Part #383-100-060
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy installation with minimal connections while ensuring proper flow through the boiler
  • Eliminates piping errors by incorporating the primary/secondary piping requirements
  • Ready to install design reduces average single boiler install time
  • For use with AquaBalance heat only models 80/120/155 (series 1 and 2)
  • Manifold shut off valves provide quick isolation of the boiler and circulator from system piping
  • Professional appearance with color coded valves
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
AquaBalance™ 120, 155, 80
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Height:
9-1/2 in
Length:
22-1/2 in
Product Type:
Manifold Kit
Weight:
12 lb
Width:
18-1/2 in