4 in. Check Valve
4 in. Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- CSA Certified:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Product Type:
- Check Valve
- UL Listed:
- No
- Valve Size:
- 4 in