Plastic Ultra 1, 2 and 3 Series Gas Boilers Termination Kit
Plastic Ultra 1, 2 and 3 Series Gas Boilers Termination Kit
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Ultra Series 1, Ultra Series 2, Ultra Series 3
- Material:
- Plastic
- Material Type:
- PVC
- Pipe Diameter:
- 4 in
- Product Type:
- Termination Kit
- Size:
- 4 in