Aqua Plus® 113 gal Aqua-Plus 105 Gold Indirect Water Heater

Part #W633500009  |  Item #4204464  |  Manufacturer Part #633500009

Capacity:

113 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Capacity: 113 gal

Collection: Aqua Plus®

Color Finish: Gold

Diameter: 30 in

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: No

Height: 59-3/4 in

IAPMO Listed: No

Maximum Pressure: 180 psi

Supply Pipe Connection: 1 in

UL Listed: No

Water Heater Capacity Range: Greater than 100 gal