1 in. Mixing Valve Kit for Aqua Plus Series 2 Model 35 Fired Water Heaters
AquaPlus 1 in. Mixing Valve Kit for Aqua Plus Series 2 Model 35 Fired Water Heaters
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Aqua Plus® Indirect Fired Water Heaters
- Collection:
- AquaPlus
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Product Type:
- Mixing Valve Kit
- Smart Home Enabled:
- No
- Weight:
- 1.5 lb