Residential Gas Boiler 70 MBH Propane and Natural Gas

This product has been replaced by

Weil Mclain Residential Boiler Natural Gas
Weil Mclain Residential Boiler 67 MBH Natural Gas
Manufacturer Part #381359072
You last purchased this on
 
Weil Mclain

CGa™-3 CG Series 2 Residential Gas Boiler 70 MBH Propane and Natural Gas

  • Fast #
  • Part #W381357802
  • Item #4424169
  • Manufacturer Part #381357802
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Weil Mclain Residential Boiler Natural Gas
Weil Mclain Residential Boiler 67 MBH Natural Gas
Manufacturer Part #381359072
Weil Mclain

CGa™-3 CG Series 2 Residential Gas Boiler 70 MBH Propane and Natural Gas

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Gas fired water boiler with cast iron sections
  • Natural draft venting through a vertical vent or chimney
  • Net rating: 51 mbh
  • AGA input: 70 mbh
  • DOE heating capacity: 59 mbh
  • Pilotless ignition
  • Net I=B=R Capacity: 51000 BTU
  • AHRI Reference Number: 2101650
  • Requires Certification

Specifications

AFUE:
84.00 %
ASME:
Yes
Application:
Residential
BTU:
70000
BTU Heat Rating:
59000 Btu/h
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
CGa™-3 CG Series 2
Depth:
23-1/4 in
Energy Star Compliant:
No
Flue Size:
4
Fuel Type:
Propane, Natural Gas
Height:
33-3/4 in
Ignition System:
Pilotless
Input (MBH):
70 MBH
Installation Type:
Floor Mount
Length:
30 in
MBH:
70
Material:
Cast Iron
Origin:
Domestic
Phase:
Single Phase
Power Source:
Gas
Return Pipe Connection:
1 in
Stages:
Single
Supply Pipe Connection Size:
1 in
UL Listed:
Yes
Vent Type:
B-Vent/L-Vent
Volts:
120V
Width:
10 in