Weil Mclain

CGa™-6 Gold Series 2 Commercial and Residential Gas Boiler 175 MBH Propane

Part #W381357849  |  Manufacturer Part #381357849

Input MBH :

175 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Commercial, Residential]

BTU: 175000

BTU Heat Rating: 146000 Btu/h

Boiler Type: Gas

Collection: CGa™-6 Gold Series 2

Energy Star Compliant: No

Fuel Type: Propane

Height: 60-7/8 in

Ignition System: Intermittent Electronic Ignition

Input MBH : 175 MBH

Length: 28 in

Material: Cast Iron

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Supply Pipe Connection: 1-1/4 in

Type: W381357849