0 items

Weil Mclain CGa™ CG Series 2 83% AFUE 8 Pidn Natural Gas Boiler

W381357824

AFUE

82.70
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • AGA input: 245 mbh
  • Compact design saves valuable living space
  • DOE heating capacity: 204 mbh
  • Gas fired water boiler with cast iron sections
  • Natural draft venting through a vertical vent or chimney
  • Net rating: 177 mbh
  • Pilotless ignition
  • Stainless steel burners for quieter ignition, longer life, and improved combustion

SPECIFICATIONS

Application
Residential
BTU
245000
CEC Compliant
For Sale in CA
Collection
CGa™ CG Series 2
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
33-3/4 in
Ignition System
Pilotless
Input MBH
52 - 245 MBH
Length
42 in
Material
Cast Iron
Supply Pipe Connection
1-1/2 in
UL Listed
Yes
Vent Type
B-Vent/L-Vent
Width
25-3/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday