Cast Iron Gas-Fired Hot Water Boiler - 113 MBH - High Efficiency - 84% AFUE
CGa™ CG Series 2 Cast Iron Gas-Fired Hot Water Boiler - 113 MBH - High Efficiency - 84% AFUE
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stainless steel burners for quieter ignition, longer life, and improved combustion
- Gas fired water boiler with cast iron sections
- Compact design saves valuable living space
- Net rating: 102 mbh
- AGA input: 140 mbh
- DOE heating capacity: 117 mbh
- Pilotless ignition
- Natural draft venting through a vertical vent or chimney
- Net I=B=R Capacity: 102000 BTU
- AHRI Reference Number: 2101514
Recommended Accessories
Specifications
- AFUE:
- 83.50 %
- ASME:
- ASME H
- Application:
- Light Commercial, Residential
- BTU:
- 140000
- BTU Heat Rating:
- 117000 Btu/h
- CSA Certified:
- Yes
- Capacity:
- 2.7 gal
- Collection:
- CGa™ CG Series 2
- Depth:
- 23-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 57-7/8 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 140 MBH
- Installation Type:
- Floor Mount
- MBH:
- 140
- Material:
- Cast Iron, Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Pressure - High:
- 50
- Return Pipe Connection:
- 1 in
- Stages:
- Single
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Vent Type:
- Chimney Vent
- Volts:
- 24/40V
- Weight:
- 280 lb
- Width:
- 16 in