Residential Boiler 67 MBH Natural Gas
CGa™ Residential Boiler 67 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable cast iron design for long service life
- Natural gas model
- CA series 3 atmospheric gas packaged water boiler with 67 mbh
- Replaces CA series 2 model 381357802
- Combination pressure-temperature gauge included
- Taco 007e pump included
- Integrated boiler control module with intermittent electronic ignition system & indicator/diagnostic lights
- Integrated low water cutoff with test button
Recommended Accessories
Specifications
- AFUE:
- 84.00 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 67000
- BTU Heat Rating:
- 56000 Btu/h
- Boiler Type:
- Gas Boiler
- Capacity:
- 1.5 gal
- Collection:
- CGa™
- Depth:
- 23-1/4 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 52-3/8 in
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 67 MBH
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- NSF Certified:
- No
- Phase:
- Single Phase
- Pressure - High:
- 50
- Return Pipe Connection:
- 1 in
- Stages:
- Single
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Vent Type:
- Chimney Vent
- Volts:
- 24V
- Width:
- 10 in