Commercial and Residential Gas Boiler 60 MBH Propane
This product has been replaced by
Manufacturer Part #381359058
CGi™-3 Series 3 Commercial and Residential Gas Boiler 60 MBH Propane
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable cast iron design for long service life
- Liquid Propane model
- CGI Series 3 induced draft gas packaged water boiler with 58 MBH
- For High Altitude installations between 2000' and 7000'
- Combination pressure-temperature gauge included
- Taco 007e pump included
- Integrated Boiler Control Module with intermittent electronic ignition system & indicator/diagnostic lights
- High Grad Stainless Steel Burners
Specifications
- Application:
- Commercial, Residential
- BTU:
- 60000
- BTU Heat Rating:
- 51000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- CGi™-3 Series 3
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 28-3/8 in
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 60 MBH
- Material:
- Cast Iron
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 3/4 in
- Supply Pipe Connection Size:
- 3/4 in
- Type:
- W381357922