Weil Mclain CGi™-3 Series 3 Commercial and Residential Gas Boiler 60 MBH Propane

W381357923

Manufacturer Part #: 381357923

Input MBH

60 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Commercial, Residential
BTU
60000
BTU Heat Rating
51000 Btu/h
Boiler Type
Gas
CEC Compliant
For Sale in CA
Collection
CGi™-3 Series 3
Fuel Type
Propane
Height
28-3/8 in
Ignition System
Intermittent Electronic Ignition
Input MBH
60 MBH
Phase
Single Phase
Power Source
Gas
Return Pipe Connection
1 in
Supply Pipe Connection
1 in
Type
W381357923

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday