CGI-5 PIN BLR S4 T-007E ALT 9-10K
CGi™-4 Gold Series 3 CGI-5 PIN BLR S4 T-007E ALT 9-10K
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable cast iron design for long service life
- Natural Gas model
- CGI Series 3 induced draft gas packaged water boiler with 119 MBH
- For High Altitude installations between 9000' and 10,000'
- Combination pressure-temperature gauge included
- Taco 007e pump included
- Integrated Boiler Control Module with intermittent electronic ignition system & indicator/diagnostic lights
- High Grad Stainless Steel Burners
- High Altitude Model for installations between 9000' and 10,000'
Recommended Accessories
Specifications
- AFUE:
- 84.00 %
- Application:
- Commercial, Residential
- BTU:
- 119000
- BTU Heat Rating:
- 100000 Btu/h
- Collection:
- CGi™-4 Gold Series 3
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 28-3/8 in
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 119 MBH
- Length:
- 25 in
- Material:
- Cast Iron
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- Type:
- W381357891