CGi™-4 Gold Series 3 Commercial and Residential Gas Boiler 119 MBH Natural Gas

Part #W381357891  |  Item #4424040  |  Manufacturer Part #381357891

Input MBH :

119 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CGI Series 3 induced draft gas packaged water boiler with 119 MBH
  • Durable cast iron design for long service life
  • Natural Gas model
  • High Grad Stainless Steel Burners
  • Integrated Boiler Control Module with intermittent electronic ignition system & indicator/diagnostic lights
  • Combination pressure-temperature gauge included
  • Taco 007e pump included
  • For High Altitude installations between 9000' and 10,000'

Specifications

Application: [Commercial, Residential]

BTU: 119000

BTU Heat Rating: 100000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: CGi™-4 Gold Series 3

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 28-3/8 in

Ignition System: Intermittent Electronic Ignition

Input MBH : 119 MBH

Length: 25 in

Material: Cast Iron

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1 in

Supply Pipe Connection: 1 in

Type: W381357891