Commercial and Residential Gas Boiler 119 MBH Natural Gas
This product has been replaced by
Manufacturer Part #381359006
CGi™-5 Gold Series 3 Commercial and Residential Gas Boiler 119 MBH Natural Gas
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Natural draft and direct exhaust capability
- Can be used with natural or propane gas
- Induced draft combustion for direct exhaust or natural draft chimney venting
- AHRI Reference Number: 2101588
- DOE heating capacity: 100 mbh
- Net rating: 87 mbh
- AGA input: 120 mbh
- DOE Heating Capacity: 100000 BTU
- Net I=B=R Capacity: 87000 BTU
Specifications
- AFUE:
- 83.30 %
- ASME:
- Yes
- Application:
- Commercial, Residential
- BTU:
- 119000
- BTU Heat Rating:
- 100000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- CGi™-5 Gold Series 3
- Depth:
- 23-1/4 in
- Energy Star Compliant:
- No
- Flue Size:
- 5
- Fuel Type:
- Natural Gas
- Height:
- 28-3/8 in
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 119 MBH
- Installation Type:
- Floor Mount
- Length:
- 25 in
- MBH:
- 119
- Material:
- Cast Iron
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 1 in
- Stages:
- Single
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- Yes
- Vent Type:
- B-Vent/Direct Vent
- Volts:
- 120V
- Width:
- 16 in