0 items

Weil Mclain CGi™ Series 3 85% AFUE 4 Pin Natural Gas Boiler

W381357860

AFUE

85.00
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • AGA input: 90 mbh
  • Can be used with natural or propane gas
  • DOE heating capacity: 76 mbh
  • Gas fired water boiler with cast iron sections
  • Induced draft combustion for direct exhaust or natural draft chimney venting
  • Natural draft and direct exhaust capability
  • Net rating: 66 mbh

SPECIFICATIONS

Application
Residential
BTU
90000
Collection
CGi™ Series 3
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
33-3/4 in
Ignition System
Electronic Ignition
Length
30 in
Material
Cast Iron
Supply Pipe Connection
1 in
UL Listed
Yes
Vent Type
B-Vent/Direct Vent
Width
25-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday