Cast Iron Gas-Fired Hot Water Boiler - 102 MBH - Cast Iron Heat Exchanger - 84% AFUE
CGi™ Cast Iron Gas-Fired Hot Water Boiler - 102 MBH - Cast Iron Heat Exchanger - 84% AFUE
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Natural draft and direct exhaust capability
- Can be used with natural or propane gas
- Gas fired water boiler with cast iron sections
- AHRI reference number: 2101591
- DOE heating capacity: 100 MBH
- Net rating: 87 MBH
- AGA input: 120 MBH
- Induced draft combustion for direct exhaust or natural draft chimney venting
- DOE heating capacity: 100000 BTU
- Net I=B=R capacity: 87000 BTU
Recommended Accessories
Specifications
- AFUE:
- 84.00 %
- ANSI:
- ANSI Z223.1
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 119000
- BTU Heat Rating:
- 102000 Btu/h
- Boiler Type:
- Gas Boiler
- Capacity:
- 2.7 gal
- Collection:
- CGi™
- Depth:
- 23-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 28-3/8 in
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 119 MBH
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Pressure - High:
- 50
- Return Pipe Connection:
- 1 in
- Stages:
- Single
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Vent Type:
- Power Vent
- Volts:
- 24V
- Width:
- 16 in