120V 1/20 hp 0.6A Inducer Blower Assembly
120V 1/20 hp 0.6A Inducer Blower Assembly
Frequently Purchased Together
Product Details
- Includes inducer fan assembly, gasket and nuts
- For use with CGI Series 1 boilers
- Inducer fan assembly kit
Specifications
- AMP:
- 0.6
- Application:
- Residential
- Brand Model Compatibility:
- CGs Series 1 or CGi Series 2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Horsepower:
- 1/20 hp
- Product Type:
- Assembly Kit
- RPM:
- 3450
- Volts:
- 120V