Plastic Evergreen 220, 299, 300 and 399 Gas Boilers Vent Kit
Plastic Evergreen 220, 299, 300 and 399 Gas Boilers Vent Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 299, 300, 399, Evergreen®Pro 220
- Material:
- Plastic
- Material Type:
- PVC
- Pipe Diameter:
- 4 in
- Product Type:
- Concentric Vent Kit
- Width:
- 4 in