Residential Water/Steam Boiler 70 MBH Natural Gas

You last purchased this on
 
Weil Mclain

Eco™ Residential Water/Steam Boiler 70 MBH Natural Gas

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weil Mclain

Eco™ Residential Water/Steam Boiler 70 MBH Natural Gas

  • Fast #
  • Part #W383800003
  • Item #7309799
  • Manufacturer Part #383800003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Exceeds Energy Star Requirements at 95% AFUE
  • Streamlined Design for configurable installation
  • Durable stainless steel fire tube heat exchanger
  • Water treatment inhibitor and test kit included
  • Components positioned for fast and easy service
  • Vents with PVC, CPVC, Poly Prop or Stainless Steel
  • Easy to use control with LCD screen
  • Display can be mounted on the boiler or wall (up to 2' away)
  • 70,000 BTUH
  • NG Standard, Field Convertible to LP
  • Requires Certification

Specifications

AFUE:
95.20 %
ASME:
Yes
Application:
Residential
BTU:
70000
BTU Heat Rating:
65000 Btu/h
Boiler Type:
Water/Steam Boiler
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Eco™
Depth:
18-19/50 in
Energy Star Compliant:
Yes
Flue Size:
3
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
35-1/4 in
Ignition System:
Direct Spark Ignition
Input (MBH):
70 MBH
Installation Type:
Wall Mount
Length:
17-5/8 in
MBH:
70
Material:
Stainless Steel
NSF Certified:
No
Phase:
Single Phase
Power Source:
Gas
Return Pipe Connection:
1 in
Stages:
Modulating
Supply Pipe Connection Size:
1 in
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Width:
17-5/8 in