Weil Mclain
EG-40, 45 Series 1, 2, 3, 4 and 5 Gas Boilers Assembly
Part #W321811110 | Item #1623293 | Manufacturer Part #321811110
$
2,054.00
EACH
Brand Model Compatibility:
EG-40, 45 Series 1, 2, 3, 4 and 5 Gas BoilersProduct Details
- EG 40/45 Section Assembly with tankless opening
- Cast iron construction
- For use in assembling EG 40/45 atmospheric gas boilers
- Natural Gas only
- Water and Steam
- Consult Boiler Manual for additional required components for complete boiler installation
- Series 5
Documents
Specifications
Brand Model Compatibility: EG-40, 45 Series 1, 2, 3, 4 and 5 Gas Boilers
Height: 43 in
Length: 24 in
Origin: Domestic
Product Type: Assembly
Weight: 420
Width: 39 in