EG-40, 45 Series 1, 2, 3, 4 and 5 Gas Boilers Assembly

You last purchased this on
 
Weil Mclain

EG-40, 45 Series 1, 2, 3, 4 and 5 Gas Boilers Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weil Mclain

EG-40, 45 Series 1, 2, 3, 4 and 5 Gas Boilers Assembly

  • Fast #
  • Part #W321811115
  • Item #1623294
  • Manufacturer Part #321811115
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cast iron construction
  • For use in assembling EG 40/45 atmospheric gas boilers
  • EG 40/45 section assembly without tankless opening
  • Consult boiler manual for additional required components for complete boiler installation
  • Series 5
  • Water and steam
  • Natural gas only
  • Requires Certification

Specifications

Brand Model Compatibility:
45 Series, EG-40
Height:
43 in
Length:
21 in
Origin:
Domestic
Product Type:
Assembly
Weight:
420 lb
Width:
19 in