3/4 in inlet/ 3/4 in outlet 24V Gas Valve
EG 3/4 in inlet/ 3/4 in outlet 24V Gas Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes gas valve, igniter and installation hardware
- Gas control kit for EG 65 Series 5 Boilers
Documents
Specifications
- Brand Model Compatibility:
- EG-65 Gas Boilers
- Collection:
- EG
- Fuel Type:
- Natural Gas
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Origin:
- Domestic
- Power Source:
- Gas
- Product Type:
- Controller
- Stages:
- Single
- Valve Type:
- Gas Valve
- Volts:
- 24V