Hot Water Gas Boiler - 143 MBH - Stainless Steel Heat Exchanger - 95.1% AFUE
Evergreen™ Hot Water Gas Boiler - 143 MBH - Stainless Steel Heat Exchanger - 95.1% AFUE
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- New in 2021: Slate Gray boiler cover
- Floor standing boiler with optional wall mount kit included
- Stainless steel fire tube heat exchanger with non-metallic base
- Capable to vent with PVC, CPVC, PP and SS up to 100'
- Up to 8 Multiple Boiler Control with lead/lag rotation
- Modbus® to BMS connectivity
- 4 Pump/Auxiliary Outputs
- Modulating Condensing Boiler with 5:1 Turndown
- Boiler Circulator Included
- Configurable Auxiliary Input/Output System
Recommended Accessories
Specifications
- AFUE:
- 95.10 %
- ANSI:
- ANSI Z223.1
- Application:
- Residential
- BTU:
- 155000
- BTU Heat Rating:
- 143000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 3.2 gal
- Collection:
- Evergreen™
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate Grey
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Depth:
- 18-5/8 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 42-3/4 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 155 MBH
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 17-5/8 in
- MBH:
- 155
- Material:
- Stainless Steel
- Media:
- Hot Water
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Box Size:
- 24 in x 24 in x 52 in
- Overall Height:
- 42-3/4 in
- Overall Length:
- 18-5/8 in
- Overall Width:
- 17 in
- Phase:
- Single Phase
- Pressure - Maximum:
- 30 psi
- Programmability:
- Programmable
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Touch Screen -:
- No
- UL Listed:
- No
- Vent Duct Material:
- Plastic
- Vent Type:
- Direct Vent
- Volts:
- 120/24V
- Water Inlet Connection Size:
- 1 in
- Water Outlet Connection Size:
- 1 in
- Weight:
- 145 lb
- Width:
- 17 in